This product requires certification to purchase.

8 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

Clow Valve

F-6102 Series 8 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #CF6102XOLHW
  • Item #3804229
  • Manufacturer Part #F6102XOLHW
4.5 out of 5 Customer Rating
Brand image
Clow Valve

F-6102 Series 8 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #CF6102XOLHW
  • Item #3804229
  • Manufacturer Part #F6102XOLHW
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
11-1/2 in
Pressure - Maximum
250 psi
Valve Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
F-6102 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
Valve Body Style
Open Left
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI B16.1 Class 125
Application
Sewage
ASTM
ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429
AWWA
AWWA C-509, AWWA C-550
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
UL 262
Waterworks Application
Sewer