This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron Open Left Resilient Seated Tapping Valve (Less Accessories)

Clow Valve

F-6114 Series 6 in. Mechanical Joint Ductile Iron Open Left Resilient Seated Tapping Valve (Less Accessories)

  • Fast #
  • Part #CF6114LAUOL
  • Item #83150
  • Manufacturer Part #F6114 6 LA OL
5 out of 5 Customer Rating
Brand image
Clow Valve

F-6114 Series 6 in. Mechanical Joint Ductile Iron Open Left Resilient Seated Tapping Valve (Less Accessories)

  • Fast #
  • Part #CF6114LAUOL
  • Item #83150
  • Manufacturer Part #F6114 6 LA OL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 32
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
10-1/2 in
Pressure - Maximum
500 psi
Valve Size
6 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
F-6114 Series
Material
Ductile Iron, Rubber
Valve Body Style
Resilient Seated
Valve Disc Material
Cast Iron
Valve Stem
Rising
Warranty & Product Information
ANSI
ANSI A21.11
ASTM
ASTM D-429, ASTM A-536, ASTM B-584, ASTM A-126 Class B, ASTM D-395
AWWA
AWWA C-509, AWWA C-550, AWWA C-515
FM Approved
Yes
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Sewer