This product requires certification to purchase.

4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Clow Valve

Medallion 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514R6MJOLNST
  • Item #3094548
  • Manufacturer Part #F-2545 LA OL ABQ
4 out of 5 Customer Rating
Brand image
Clow Valve

Medallion 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514R6MJOLNST
  • Item #3094548
  • Manufacturer Part #F-2545 LA OL ABQ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
4 ft 6 in
End Connection 1
Flanged, Mechanical Joint, Tyton Joint
End Connection 2
Flanged, Mechanical Joint, Tyton Joint
End Connections
Flanged;Mechanical Joint;Tyton Joint
Fitting Size 1
5-1/4 in
Fitting Size 2
5-1/4 in
Fitting Sizes
5-1/4 in
Height
32-3/4 in
Pressure - Maximum
500 psig
Characteristics & Features
Collection
Medallion
Material
Ductile Iron, Cast Iron, Rubber, Plastic, Copper Alloy, Steel, Stainless Steel
Valve Body Style
3-way
Warranty & Product Information
AWWA
AWWA C-502, AWWA C-550
FM Approved
Yes
NSF Certified
Yes
UL Listed
Yes