This product requires certification to purchase.

4 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Clow Valve

Medallion 4 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAOLP
  • Item #2883649
  • Manufacturer Part #395043G14AG001
4.7 out of 5 Customer Rating
Brand image
Clow Valve

Medallion 4 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAOLP
  • Item #2883649
  • Manufacturer Part #395043G14AG001
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Moisture protection-durable cast iron weather cap combines with one piece copper alloy operating nut and O-rings to provide reliable, corrosion-resistant operation under all weather conditions
  • Lubrication reservoir-O-ring sealed reservoir may be filled easily without disassembly
  • TGIC - coating provides a longer-lasting, more durable finish
  • Stainless steel safety stem coupling system-breakaway parts shear cleanly below the top of the barrel, reducing nozzle section damage or opening of the main valve
  • Copper alloy to copper alloy-copper alloy seat ring threads into copper alloy drain ring for corrosion-resistant protection
  • Compression seating-high-durometer rubber valve closes with the water pressure for a positive seal
  • Anti-friction-thrust bearings above and below the copper alloy thrust collar provide low-torque operation even at 250 psi working pressure
  • Copper alloy nozzles-mechanically locked, corrosion-resistant, field replaceable copper alloy nozzles have O-ring seals for water-tight connections
  • Drain valve-thermoplastic valve facing provides tight, life-long seal. copper alloy seat ring has 360° drain channel. Double ports flush with each use
  • Open left valve
  • Requires Certification
Dimensions & Measurements
Depth of Trench
4 ft
End Connection 1
Flanged, Mechanical Joint, Tyton Joint
End Connection 2
Flanged, Mechanical Joint, Tyton Joint
End Connections
Flanged;Mechanical Joint;Tyton Joint
Height
32-3/4 in
Pressure - Maximum
500 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Medallion
Material
Ductile Iron, Rubber, Plastic, Stainless Steel
Warranty & Product Information
ASTM
ASTM A-536, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA
AWWA C-502, AWWA C-508, AWWA C-550
FM Approved
Yes
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes