This product requires certification to purchase.

Medallion Yellow 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

Clow Valve

Medallion Medallion Yellow 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #C4155D3G18AG0229
  • Item #7386908
  • Manufacturer Part #4155D3G18AG0229
5 out of 5 Customer Rating
Brand image
Clow Valve

Medallion Medallion Yellow 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #C4155D3G18AG0229
  • Item #7386908
  • Manufacturer Part #4155D3G18AG0229
5 out of 5 Customer Rating

X Points

Color Finish Name: Safety Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • SUPERCOAT EPOXY/TGIC FUSION BONDED POWDER PAINT
  • 4 BONNET BOLTS FOR EASY MAINTENANCE
  • 10 YEAR WARRANTY
  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft 6 in
End Connection 1
Flanged, Mechanical Joint, Tyton Joint
End Connection 2
Flanged, Mechanical Joint, Tyton Joint
End Connections
Flanged;Mechanical Joint;Tyton Joint
Fitting Size 1
4-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
4-1/2 in x 2-1/2 in x 2-1/2 in
Height
32-3/4 in
Pressure - Maximum
350 psi
Valve Size
5-1/4 in
Weight
465 lb
Characteristics & Features
Collection
Medallion
Color Finish Name
Safety Yellow
Material
Ductile Iron, Cast Iron, Rubber, Plastic, Copper Alloy, Steel, Stainless Steel
Valve Seat Material
EPDM
Warranty & Product Information
AWWA
AWWA C-502, AWWA C-550
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes