This product requires certification to purchase.

Red 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Clow Valve

Medallion Red 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #C415053G18AG0019
  • Item #7386906
  • Manufacturer Part #415053G18AG0019
3.6 out of 5 Customer Rating
Brand image
Clow Valve

Medallion Red 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #C415053G18AG0019
  • Item #7386906
  • Manufacturer Part #415053G18AG0019
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Anti-friction thrust bearings above and below the copper alloy thrust collar provide low-torque operation even at 250 PSI working pressure
  • Lubrication reservoir O-ring sealed reservoir may be filled easily without disassembly
  • TGIC coating provides a longer lasting more durable finish
  • Bonnet seals standard O-rings secure mating flanges and sealing throughout the medallion. All O-rings are dependable and easy to replace
  • Copper alloy nozzles mechanically locked, corrosion resistant, field-replaceable copper alloy nozzles have O-ring seals for water-tight connections
  • Drain valve rubber valve facing provides tight, long life seal. Copper alloy seat ring has 360° drain channel. Double ports flush with each use
  • Lower valve plate bottoms out in the ductile iron shoe. Prevents seat from falling below the seat ring
  • Nut & bolts all fasteners below grade are stainless steel
  • Compression seating high-durometer rubber valve closes with the water pressure for a positive seal
  • Copper alloy upper valve plate solid design for added strength and durability
  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Height
32-3/4 in
Pressure - Maximum
500 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Medallion
Color Finish Name
Red
Material
Ductile Iron, Copper Alloy, Gray Iron, Rubber, Stainless Steel, Steel
Valve Body Material
Ductile Iron
Valve Body Style
Open Left
Valve Seat Material
Copper Alloy
Warranty & Product Information
ASTM
ASTM A-536 Grade 70-50-5
AWWA
AWWA C-502, AWWA C-508, AWWA C-550
FM Approved
Yes
GSA Approved
No
ISO
ISO 9001
NSF Certified
Yes
UL Listed
UL 246