This product requires certification to purchase.

Model 850 Saffron Yellow Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

Clow Valve

Model 850 Model 850 Saffron Yellow Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #C10850310010410
  • Item #4349192
  • Manufacturer Part #10850310010410
5 out of 5 Customer Rating
Brand image
Clow Valve

Model 850 Model 850 Saffron Yellow Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #C10850310010410
  • Item #4349192
  • Manufacturer Part #10850310010410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
AWWA:
AWWA C-503, AWWA C-550
Collection:
Model 850
Color Finish Name:
Saffron Yellow
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in
Material:
Ductile Iron, Grey Iron
NSF Certified:
Yes
Pressure - Maximum:
400 psi
UL Listed:
Yes
Weight:
115 lb