This product requires certification to purchase.

3/4 in. OD Tube x MNPT 316 Stainless Steel Thermocouple Compression Connector

CMCT - N Series 3/4 in. OD Tube x MNPT 316 Stainless Steel Thermocouple Compression Connector

  • Fast #
  • Part #HCMCT1212NS316
  • Item #7572319
  • Manufacturer Part #CMCT 12-12N-S316
4.1 out of 5 Customer Rating
Brand image

CMCT - N Series 3/4 in. OD Tube x MNPT 316 Stainless Steel Thermocouple Compression Connector

  • Fast #
  • Part #HCMCT1212NS316
  • Item #7572319
  • Manufacturer Part #CMCT 12-12N-S316
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-99/100 in
Characteristics & Features
Clean Bagged
No
Collection
CMCT - N Series
Fitting Type
Connector
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASME
ASME SA-182
ASTM
ASTM A-182, ASTM A-269
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No