This product requires certification to purchase.

21 oz. Cleanser in White (Pack of 24)

Comet

21 oz. Cleanser in White (Pack of 24)

  • Fast #
  • Part #P32987
  • Item #9756510
  • Manufacturer Part #32987
4 out of 5 Customer Rating
Brand image
Comet

21 oz. Cleanser in White (Pack of 24)

  • Fast #
  • Part #P32987
  • Item #9756510
  • Manufacturer Part #32987
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comet Deodorizing Powder delivers powerful scrubbing and long?lasting odor elimination, keeping surfaces fresh and clean with every use
  • Requires Certification

Documents

Dimensions & Measurements
Depth
17-124/125 in
Dilution Rate
Ready to Use
Height
7-124/125 in
Length
17-124/125 in
Package Quantity
Pack of 24
Size
21 oz
Weight
34.469 lb
Width
12-1/125 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
Application
Sinks, Toilet Bowls, Tub, Wall Tile
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Cleanser