This product requires certification to purchase.

32 oz. Disinfectant Cleaner and Bleach (Case of 8)

Comet

Comet® 32 oz. Disinfectant Cleaner and Bleach (Case of 8)

  • Fast #
  • Part #P30314
  • Item #10159804
  • Manufacturer Part #30314
4.3 out of 5 Customer Rating
Brand image
Comet

Comet® 32 oz. Disinfectant Cleaner and Bleach (Case of 8)

  • Fast #
  • Part #P30314
  • Item #10159804
  • Manufacturer Part #30314
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
9-63/100 in
Length
15-22/25 in
Package Quantity
Case of 8
Size
32 oz
Width
8-9/50 in
Characteristics & Features
Collection
Comet®
Warranty & Product Information
Application
Detergent, Hospitals, Multi-purpose, Schools
Green Seal Certified
No
Product Type
Bleach, Disinfectant Cleaner
UPC
037000303145