This product requires certification to purchase.

12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

Commercial Enameling

906 12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #C9062NH
  • Item #1126858
  • Manufacturer Part #906-2NH
4.8 out of 5 Customer Rating
Brand image
Commercial Enameling

906 12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #C9062NH
  • Item #1126858
  • Manufacturer Part #906-2NH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No-hub floor sink
  • Furnished with cast aluminum dome strainer
  • 12" x 12" floor sink
  • Acid resistant enamel on cast iron
  • Available in caulk & no hub
  • 2", 3" & 4" outlet
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
2 in
Length
12 in
Sink Bowl Size
9 in x 9 in x 6 in
Sink Size Range
Less than 20 in
Width
12 in
Characteristics & Features
Collection
906
Color Finish Category
Whites
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential