This product requires certification to purchase.

4-roll Coreless Bath Tissue Dispenser in Stainless (Case of 36)

Georgia-Pacific

4-roll Coreless Bath Tissue Dispenser in Stainless (Case of 36)

  • Fast #
  • Part #G56746A
  • Item #7464139
  • Manufacturer Part #56746A
4.1 out of 5 Customer Rating
Brand image
Georgia-Pacific

4-roll Coreless Bath Tissue Dispenser in Stainless (Case of 36)

  • Fast #
  • Part #G56746A
  • Item #7464139
  • Manufacturer Part #56746A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Compact Quad® four roll coreless toilet paper dispensers offer a 50% increase in capacity compared to other Compact® high capacity toilet paper dispensers to help reduce risk of run out
  • Has 95% less packaging as compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials
  • Easy to maintain with easy install and a locking dispenser that helps prevents pilferage
  • Easy to install optional mounting brackets provide for easy installation and cleaning
  • Delivers 3000 sheets of quality 2-ply tissue or 6000 sheets 1-ply for continuous service and increased patron satisfaction
  • Features a transfer paddle to prevent access to a new roll before the current roll is completely used up
  • Color: Stainless Finish
  • Dispenser measures 11-3/4" x 6-9/10" x 13-1/4"
  • Requires Certification
Dimensions & Measurements
Depth
6-9/10 in
Height
13-1/4 in
Package Quantity
Case of 36
Width
11-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Warranty & Product Information
UPC
036500306878