This product requires certification to purchase.

3/8 in. Liquid Line Filter Drier

Conex Universal Limited

3/8 in. Liquid Line Filter Drier

  • Fast #
  • Part #YYCHBF083M
  • Item #7785012
  • Manufacturer Part #YCHBF-083-M
3.7 out of 5 Customer Rating
Brand image
Conex Universal Limited

3/8 in. Liquid Line Filter Drier

  • Fast #
  • Part #YYCHBF083M
  • Item #7785012
  • Manufacturer Part #YCHBF-083-M
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Conex Universal Limited filter drier
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Warranty & Product Information
Product Type
Liquid Line Filter Drier
UL Listed
No