This product requires certification to purchase.

1-1/8 in. OD ACR Copper Press Cap (Bag of 1)

Conex Universal Limited

MaxiPro 1-1/8 in. OD ACR Copper Press Cap (Bag of 1)

  • Fast #
  • Part #CMPA53010090001
  • Item #7952918
  • Manufacturer Part #MPA5301 0090001
5 out of 5 Customer Rating
Brand image
Conex Universal Limited

MaxiPro 1-1/8 in. OD ACR Copper Press Cap (Bag of 1)

  • Fast #
  • Part #CMPA53010090001
  • Item #7952918
  • Manufacturer Part #MPA5301 0090001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flame-free Installation. Avoids fire permit requirement
  • No Nitrogen Purge requirement
  • Three-point press. Provides high quality crimping
  • High quality, protected HNBR O-Ring. Provides a secure leak-free joint
  • Higher productivity & Improved flexibility
  • 10 year Warranty in conformance with terms and conditions
  • Lower Installed costs. Saves money and time
  • Easy access to work sites. No gas bottles required
  • UL listed and approved for field and factory installations
  • Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-1/8 in
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/8 in
Fitting Sizes
1-1/8 in
Package Quantity
Count of 1
Pressure - Maximum
2100 psi
Characteristics & Features
Clean Bagged
Yes
Collection
MaxiPro
Fitting Type
Cap
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31.5
ASTM
ASTM G-85, ASTM B-280, ASTM B-88
BAA Compliant
No
CSA Certified
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
UL 109
UPC
656565802117