This product requires certification to purchase.

6 in x 2 in. Dryer Box Plastic

Construction Solutions

6 in x 2 in. Dryer Box Plastic

  • Fast #
  • Part #CDBX5001
  • Item #2102445
  • Manufacturer Part #DBX-5.01
3.5 out of 5 Customer Rating
Brand image
Construction Solutions

6 in x 2 in. Dryer Box Plastic

  • Fast #
  • Part #CDBX5001
  • Item #2102445
  • Manufacturer Part #DBX-5.01
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features polystyrene construction
  • Requires Certification
Dimensions & Measurements
Dryer Box Size
5-1/2 in x 16-1/2 in
Height
5-1/2 in
Length
16-1/2 in
Width
14 in
Characteristics & Features
Color Finish Name
White
Material
Plastic