This product requires certification to purchase.

29 x 5 x 3 in. Dishwasher Bracket

Construction Ventures

29 x 5 x 3 in. Dishwasher Bracket

  • Fast #
  • Part #CEZDWB24
  • Item #7198838
  • Manufacturer Part #EZDWB24
5 out of 5 Customer Rating
Construction Ventures

29 x 5 x 3 in. Dishwasher Bracket

  • Fast #
  • Part #CEZDWB24
  • Item #7198838
  • Manufacturer Part #EZDWB24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
29 in
Width
5 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Energy Star Compliant
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bracket