This product requires certification to purchase.

12 in. x 20 ft. Solid Aluminum Corrugated Pipe

Contech Construction

12 in. x 20 ft. Solid Aluminum Corrugated Pipe

  • Fast #
  • Part #CASP161220
  • Item #119519
  • Manufacturer Part #CASP161220
5 out of 5 Customer Rating
Brand image
Contech Construction

12 in. x 20 ft. Solid Aluminum Corrugated Pipe

  • Fast #
  • Part #CASP161220
  • Item #119519
  • Manufacturer Part #CASP161220
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
20 ft
Characteristics & Features
Material
Aluminum
PipeTubing Size
12 in
Pipe Wall Type
Solid