15 in. x 10 ft. 16 ga Steel Corrugated Pipe
15 in. x 10 ft. 16 ga Steel Corrugated Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 100% traceability with verifiable data reports for the raw Steel mills
- Most environmentally friendly and LEED friendly drainage product on the market
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 10 ft
- Material:
- Steel
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 15 in