This product requires certification to purchase.

24 in. x 20 ft. Aluminum Corrugated Pipe

Contech Construction

24 in. x 20 ft. Aluminum Corrugated Pipe

  • Fast #
  • Part #CMP242014GAT2AL
  • Item #2819816
  • Manufacturer Part #CMP242014GAT2AL
5 out of 5 Customer Rating
Brand image
Contech Construction

24 in. x 20 ft. Aluminum Corrugated Pipe

  • Fast #
  • Part #CMP242014GAT2AL
  • Item #2819816
  • Manufacturer Part #CMP242014GAT2AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
14 ga
Length
20 ft
Characteristics & Features
Coating
Type 2 Aluminized
Material
Aluminum
PipeTubing Size
24 in
Warranty & Product Information
ASTM
ASTM A-929