This product requires certification to purchase.

6 in. x 12-1/2 ft. Perforated PVC Drainage Pipe

Contech Construction

6 in. x 12-1/2 ft. Perforated PVC Drainage Pipe

  • Fast #
  • Part #C2000PPU125
  • Item #427482
  • Manufacturer Part #A2PG061250P
3.6 out of 5 Customer Rating
Brand image
Contech Construction

6 in. x 12-1/2 ft. Perforated PVC Drainage Pipe

  • Fast #
  • Part #C2000PPU125
  • Item #427482
  • Manufacturer Part #A2PG061250P
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 780
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 47 psi pipe stiffness for deflection control
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End x Bell End
Length
12-1/2 ft
Pressure Class
46#
Pressure - Maximum
46 psi
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
6 in
Pipe Wall Type
Perforated
Warranty & Product Information
Application
Sewage
ASTM
ASTM D-3212, ASTM F-794, ASTM F-949
Fire Suppression System Rated
No
NSF Certified
No