This product requires certification to purchase.

60 in. x 20 ft. Aluminum Pipe

Contech Construction

60 in. x 20 ft. Aluminum Pipe

  • Fast #
  • Part #CASP126020
  • Item #1852801
  • Manufacturer Part #CASP126020
4.2 out of 5 Customer Rating
Brand image
Contech Construction

60 in. x 20 ft. Aluminum Pipe

  • Fast #
  • Part #CASP126020
  • Item #1852801
  • Manufacturer Part #CASP126020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Snap-in
End Connections
Snap-in
Length
20 ft
Characteristics & Features
Material
Aluminum
PipeTubing Size
60 in