This product requires certification to purchase.

12 in. x 20 ft. 16 ga Steel Corrugated Pipe

Contech Engineered Solutions

12 in. x 20 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP122016GA
  • Item #1509957
  • Manufacturer Part #CMP122016GA
3.3 out of 5 Customer Rating
Brand image
Contech Engineered Solutions

12 in. x 20 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP122016GA
  • Item #1509957
  • Manufacturer Part #CMP122016GA
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
20 ft
Characteristics & Features
Coating
Galvanized
Material
Steel
PipeTubing Size
12 in
Pipe Wall Type
Corrugated
Warranty & Product Information
ASTM
ASTM A-929