This product requires certification to purchase.

30 in. x 20 ft. 16 ga Steel Corrugated Pipe

Contech Engineered Solutions

30 in. x 20 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CP302016GA
  • Item #1836282
  • Manufacturer Part #CP302016GA
3.7 out of 5 Customer Rating
Brand image
Contech Engineered Solutions

30 in. x 20 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CP302016GA
  • Item #1836282
  • Manufacturer Part #CP302016GA
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile
  • Requires Certification

Specifications

ASTM:
ASTM A-929
Coating:
Galvanized
Gauge (metal):
16 ga
Length:
20 ft
Material:
Steel
Pipe Wall Type:
Corrugated
PipeTubing Size:
30 in