6 in. Hub Plastic Cleanout
6 in. Hub Plastic Cleanout
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Hub
- Plug Included:
- Yes
- Product Type:
- Cleanout