This product requires certification to purchase.

1-1/2 in. IPS x MPT Transition Stab Fitting

Continental Industries

1-1/2 in. IPS x MPT Transition Stab Fitting

  • Fast #
  • Part #C464600191625
  • Item #3880322
  • Manufacturer Part #4646-00-1916-25
5 out of 5 Customer Rating
Brand image
Continental Industries

1-1/2 in. IPS x MPT Transition Stab Fitting

  • Fast #
  • Part #C464600191625
  • Item #3880322
  • Manufacturer Part #4646-00-1916-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • O-ring seal provides positive seal
  • Zinc plated for corrosion protection
  • Mechanically held - provides maximum pull-out resistance-tensile strength exceeds requirements of DOT, title 49 of the code of federal regulations, part 192.283 (b)
  • Steel metallic outlet
  • Con-stab id seal® x pipe thread for joining polyethylene pipe to metallic pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
MPT
End Connections
Push-to-Connect x MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
19-7/16 in
Characteristics & Features
Fitting Type
Straight, Transition
Material
Steel, Plastic
Material Type
Polyethylene
Schedule Class
SDR11
Warranty & Product Information
ANSI
ANSI B31.8
ASME
ASME B31.8
ASTM
ASTM D-2513, ASTM D-2683
IAPMO Listed
Yes