This product requires certification to purchase.

3/4 in. MPT Steel Tee

Continental Industries

3/4 in. MPT Steel Tee

  • Fast #
  • Part #C131512101300
  • Item #4375222
  • Manufacturer Part #1315-12-1013-00
4.2 out of 5 Customer Rating
Brand image
Continental Industries

3/4 in. MPT Steel Tee

  • Fast #
  • Part #C131512101300
  • Item #4375222
  • Manufacturer Part #1315-12-1013-00
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connection 3
MPT
End Connections
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Steel
Schedule Class
SDR 11