This product requires certification to purchase.

3/4 in. MPT x Plain End Plastic Coupling Riser

Continental Industries

3/4 in. MPT x Plain End Plastic Coupling Riser

  • Fast #
  • Part #C135391461325
  • Item #3517524
  • Manufacturer Part #1353-91-4613-25
3.4 out of 5 Customer Rating
Brand image
Continental Industries

3/4 in. MPT x Plain End Plastic Coupling Riser

  • Fast #
  • Part #C135391461325
  • Item #3517524
  • Manufacturer Part #1353-91-4613-25
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
16 in
Wall Thickness
0.95 in
Characteristics & Features
Fitting Type
Coupling, Riser
Material
Plastic
Material Type
2406
Schedule Class
SDR 11
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B31.8
ASTM
ASTM A-513, ASTM A-53, ASTM D-2513