This product requires certification to purchase.

3/4 x 1/2 in. MPT x CTS Flexible Riser

Continental Industries

3/4 x 1/2 in. MPT x CTS Flexible Riser

  • Fast #
  • Part #C135392100436
  • Item #3383155
  • Manufacturer Part #1353-92-1004-36
4.5 out of 5 Customer Rating
Brand image
Continental Industries

3/4 x 1/2 in. MPT x CTS Flexible Riser

  • Fast #
  • Part #C135392100436
  • Item #3383155
  • Manufacturer Part #1353-92-1004-36
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Swivel head adapter
  • Moisture seal
  • Plastic liner
  • Plastic tubing requires 63PT insert and 60PT sleeve
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
36 in
Wall Thickness
0.09 in
Characteristics & Features
Fitting Type
Riser
Material
Plastic, Steel
Warranty & Product Information
ASTM
ASTM D-2513, ASTM F-1948