This product requires certification to purchase.

1/2 in. MPT x Plain End Plastic Riser

Continental Industries

Con-Stab ID Seal® 1/2 in. MPT x Plain End Plastic Riser

  • Fast #
  • Part #C125391460425
  • Item #3517652
  • Manufacturer Part #1253-91-4604-25
5 out of 5 Customer Rating
Brand image
Continental Industries

Con-Stab ID Seal® 1/2 in. MPT x Plain End Plastic Riser

  • Fast #
  • Part #C125391460425
  • Item #3517652
  • Manufacturer Part #1253-91-4604-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • One piece adapter
  • Helium tested
  • Stab outlet
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Wall Thickness
0.9 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Con-Stab ID Seal®
Fitting Type
Riser
Material
Plastic
Material Type
2406
Schedule Class
SDR 7
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B31.8
ASTM
ASTM D-2513, ASTM F-1973, ASTM A-53, ASTM A-513
Origin
Domestic