This product requires certification to purchase.

1-1/2 x 1-1/4 in. IPS Reducing SDR 11 Polypropylene Coupling

Continental Industries

Con-Stab ID Seal® 1-1/2 x 1-1/4 in. IPS Reducing SDR 11 Polypropylene Coupling

  • Fast #
  • Part #C32595416150A
  • Item #3637910
  • Manufacturer Part #3259-54-1615-0A
5 out of 5 Customer Rating
Brand image
Continental Industries

Con-Stab ID Seal® 1-1/2 x 1-1/4 in. IPS Reducing SDR 11 Polypropylene Coupling

  • Fast #
  • Part #C32595416150A
  • Item #3637910
  • Manufacturer Part #3259-54-1615-0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Characteristics & Features
Collection
Con-Stab ID Seal®
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
Schedule Class
SDR 11
Warranty & Product Information
ASME
ASME B31.8
ASTM
ASTM D-2513
CSA Certified
Yes
NSF Certified
No