This product requires certification to purchase.

2 in. IPS SDR 11 Straight Polypropylene End Cap

Continental Industries

Con-Stab ID Seal® 2 in. IPS SDR 11 Straight Polypropylene End Cap

  • Fast #
  • Part #C325953101700
  • Item #3514804
  • Manufacturer Part #3259-53-1017-00
4.2 out of 5 Customer Rating
Brand image
Continental Industries

Con-Stab ID Seal® 2 in. IPS SDR 11 Straight Polypropylene End Cap

  • Fast #
  • Part #C325953101700
  • Item #3514804
  • Manufacturer Part #3259-53-1017-00
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
Con-Stab ID Seal®
Fitting Type
End Cap, Cap
Material
Plastic
Material Type
Polypropylene