This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. IPS Reducing SDR 11 Polypropylene Coupling Tee

Continental Industries

Con-Stab ID Seal® 3/4 x 3/4 x 1/2 in. IPS Reducing SDR 11 Polypropylene Coupling Tee

  • Fast #
  • Part #C325949130400
  • Item #3519561
  • Manufacturer Part #3259-49-1304-00
3.7 out of 5 Customer Rating
Brand image
Continental Industries

Con-Stab ID Seal® 3/4 x 3/4 x 1/2 in. IPS Reducing SDR 11 Polypropylene Coupling Tee

  • Fast #
  • Part #C325949130400
  • Item #3519561
  • Manufacturer Part #3259-49-1304-00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connection 3
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Characteristics & Features
Collection
Con-Stab ID Seal®
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene