This product requires certification to purchase.

White Plastic Twine

Continental Western Corporation

White Plastic Twine

  • Fast #
  • Part #FERTWINE
  • Item #2033087
  • Manufacturer Part #27007
5 out of 5 Customer Rating
Brand image
Continental Western Corporation

White Plastic Twine

  • Fast #
  • Part #FERTWINE
  • Item #2033087
  • Manufacturer Part #27007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 60
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Best suited for hand use
  • Used for general tying and wrapping applications
  • Resists fraying and unraveling after cutting
  • Available in different tensile and lengths
  • In stock and ready to ship
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
10 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Tool Type
Twine
Work Load Limit
250 lb