This product requires certification to purchase.

2 in. NPT Brass Air Test Gauge

ControlAir

2 in. NPT Brass Air Test Gauge

  • Fast #
  • Part #C446725002
  • Item #7344013
  • Manufacturer Part #446725002
4.9 out of 5 Customer Rating
Brand image
ControlAir

2 in. NPT Brass Air Test Gauge

  • Fast #
  • Part #C446725002
  • Item #7344013
  • Manufacturer Part #446725002
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Material
Brass, Glass, Metal
Electrical & Operational Information
Pressure - High
160