This product requires certification to purchase.

1-1/2 in. Carbon Steel Socket Weld Globe Valve

Conval

11G2J 1-1/2 in. Carbon Steel Socket Weld Globe Valve

  • Fast #
  • Part #C1511G2J1056HSTK59
  • Item #7568534
  • Manufacturer Part #1.50-11G2J-1056H-STK59
5 out of 5 Customer Rating
Brand image
Conval

11G2J 1-1/2 in. Carbon Steel Socket Weld Globe Valve

  • Fast #
  • Part #C1511G2J1056HSTK59
  • Item #7568534
  • Manufacturer Part #1.50-11G2J-1056H-STK59
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Valve Size
1-1/2 in
Characteristics & Features
Collection
11G2J
Material
Carbon Steel
Valve Type
Globe Valve