This product requires certification to purchase.

LED 8in. Slim Canless Direct Mount Downlight with Remote Driver and Junction Box

Cooper Lighting

LED 8in. Slim Canless Direct Mount Downlight with Remote Driver and Junction Box

  • Fast #
  • Part #HHLB8169FS1EMWR
  • Item #9952469
  • Manufacturer Part #HLB8169FS1EMWR
5 out of 5 Customer Rating
Brand image
Cooper Lighting

LED 8in. Slim Canless Direct Mount Downlight with Remote Driver and Junction Box

  • Fast #
  • Part #HHLB8169FS1EMWR
  • Item #9952469
  • Manufacturer Part #HLB8169FS1EMWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Direct mount (does not require recessed housing or junction box)
  • 1400lm, 1900lm, or 2400lm selectable Lumen; Achieves L70 at 50,000 hours in IC and non-IC applications
  • 2700K, 3000K, 3500K, 4000K and 5000K field selectable CCT
  • 90 CRI (min), R9 50 and color accuracy within 4 SDCM
  • Wet location listed for showers and protected ceilings; 120V-277V; 0-10V Dim
  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Height
1/2 in
Width
8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Glass Type
Acrylic
Light Bulb Type
LED
Electrical & Operational Information
Watts
31.9 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
HHLB8169FS1EMWR
UPC
080083150601