This product requires certification to purchase.

460V 83000 BTU Scroll HVAC Compressor

Copeland Corporation

460V 83000 BTU Scroll HVAC Compressor

  • Fast #
  • Part #IZP83KCETFD950
  • Item #9973080
  • Manufacturer Part #ZP83KCETFD950
3.3 out of 5 Customer Rating
Brand image
Copeland Corporation

460V 83000 BTU Scroll HVAC Compressor

  • Fast #
  • Part #IZP83KCETFD950
  • Item #9973080
  • Manufacturer Part #ZP83KCETFD950
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Commercial (3-phase only) fixed speed compressor
  • Requires Certification
Dimensions & Measurements
Height
17-9/10 in
Liquid Line (OD)
1/2 in
Suction Line (OD)
7/8 in
Width
9-69/100 in
Characteristics & Features
A2L Compatible
No
Compressor Type
Scroll
Refrigerant
R-410A
Electrical & Operational Information
AMP
13.6
BTU
83000
MBH
83
Phase
Three Phase
Volts
460V