This product requires certification to purchase.

3-Light Solid Copper Outdoor Pendant

Copper Lighting

Charleston Series 3-Light Solid Copper Outdoor Pendant

  • Fast #
  • Part #CCH23HG
  • Item #4802512
  • Manufacturer Part #CH-23HG
4.9 out of 5 Customer Rating
Copper Lighting

Charleston Series 3-Light Solid Copper Outdoor Pendant

  • Fast #
  • Part #CCH23HG
  • Item #4802512
  • Manufacturer Part #CH-23HG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
41 in
Width
13-1/2 in
Characteristics & Features
Collection
Charleston Series
Color Finish Category
Copper Tones
Color Finish Name
Solid Copper
Glass Type
Tempered
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number of Lights
3
Electrical & Operational Information
Power Source
Electric, Gas
Warranty & Product Information
UL Listed
No