Cast Iron Valve Box Lid in Blue
SnakePit™ Cast Iron Valve Box Lid in Blue
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- SnakePit™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 4-3/10 in
- Length:
- 17 in
- Material:
- Cast Iron, Plastic
- Material Type:
- ABS
- Product Type:
- Box, Lid