This product requires certification to purchase.

COUNTERTOP MICROWAVE 24 STAINLESS STEEL 1200W 2.0 cu. ft. NeoChef Countertop Microwave with Smart Inverter and Sensor Cooking

COUNTERTOP MICROWAVE 24 STAINLESS STEEL 1200W 2.0 cu. ft. NeoChef Countertop Microwave with Smart Inverter and Sensor Cooking

  • Fast #
  • Part #LGMSER2090S
  • Item #10429840
  • Manufacturer Part #MSER2090S
4.3 out of 5 Customer Rating
Brand image

COUNTERTOP MICROWAVE 24 STAINLESS STEEL 1200W 2.0 cu. ft. NeoChef Countertop Microwave with Smart Inverter and Sensor Cooking

  • Fast #
  • Part #LGMSER2090S
  • Item #10429840
  • Manufacturer Part #MSER2090S
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Spacious 2 cu ft capacity so you can easily heat larger meals
  • LG smart inverter provides precision heating for more evenness and better defrosting
  • Sensor cook helps cook food to perfection using humidity sensing technology
  • SmoothTouch® glass controls offer easy operation with just a touch
  • The EasyClean® interior resists stains and build-up for easy clean-up
  • Child-resistant door lock with optional two step opening function prevents unwanted access
  • Try defrosting in an ordinary microwave and you'll get alternating blasts of full power followed by periods of no power until the timer goes off
  • LG smart inverter replaces this all-or-nothing approach with precise, variable power that provides more even cooking and better defrosting
  • Whether you're thawing a pound of meat or reheating last night's dinner, your food is heated more evenly, avoiding cold centers and overcooked edges
  • Select from a menu of sensor cook options and let the microwave determine when your food is ready using pre-programmed settings and humidity sensing technology
  • Requires Certification
Dimensions & Measurements
Capacity
2 cu ft
Depth
19-3/8 in
Height
13-9/16 in
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Interior Light
Yes
Microwave Type
Countertop
Smart Home Enabled
No
Electrical & Operational Information
AMP
10
Volts
120V
Watts
1200 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
LGMSER2090S
UPC
048231347259