This product requires certification to purchase.

3/4 x 1/2 in. Brass Hex Reducing Nipple

Couplings Company

3/4 x 1/2 in. Brass Hex Reducing Nipple

  • Fast #
  • Part #C112RJF
  • Item #1302269
  • Manufacturer Part #112RJF
5 out of 5 Customer Rating
Brand image
Couplings Company

3/4 x 1/2 in. Brass Hex Reducing Nipple

  • Fast #
  • Part #C112RJF
  • Item #1302269
  • Manufacturer Part #112RJF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
1-1/2 in
Characteristics & Features
Fitting Type
Reducing, Nipple
Material
Brass
Warranty & Product Information
Origin
Domestic