This product requires certification to purchase.

3/8 x 1/4 in. MPT x FPT Brass Reducing Hex Head Bushing

Couplings Company

3/8 x 1/4 in. MPT x FPT Brass Reducing Hex Head Bushing

  • Fast #
  • Part #C110EE
  • Item #1302193
  • Manufacturer Part #110EE
4.6 out of 5 Customer Rating
Brand image
Couplings Company

3/8 x 1/4 in. MPT x FPT Brass Reducing Hex Head Bushing

  • Fast #
  • Part #C110EE
  • Item #1302193
  • Manufacturer Part #110EE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Fitting Type
Reducing, Hex Head, Bushing
Material
Brass
Warranty & Product Information
Origin
Domestic