This product requires certification to purchase.

2 in. x 60 yd. 12 mil Printed Duct Tape in Black

Covalence Specialty Adhesives

2 in. x 60 yd. 12 mil Printed Duct Tape in Black

  • Fast #
  • Part #B651456
  • Item #1132044
  • Manufacturer Part #651456
3.2 out of 5 Customer Rating
Brand image
Covalence Specialty Adhesives

2 in. x 60 yd. 12 mil Printed Duct Tape in Black

  • Fast #
  • Part #B651456
  • Item #1132044
  • Manufacturer Part #651456
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Seal metal duct work and fiberglass insulation
  • Home and general repairs
  • Heavy-duty duct tape
  • Conforms well to irregular surfaces
  • Printed Polyken 236, max. temp 200° F
  • Tested in accordance with UL 723
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 yd
Thickness
12 mil
Width
2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Product Type
Duct Tape