This product requires certification to purchase.

2 in. x 60 yd. Black Cloth Duct Tape

Covalence Specialty Adhesives

2 in. x 60 yd. Black Cloth Duct Tape

  • Fast #
  • Part #B3579020000
  • Item #392112
  • Manufacturer Part #3579020000
3.7 out of 5 Customer Rating
Brand image
Covalence Specialty Adhesives

2 in. x 60 yd. Black Cloth Duct Tape

  • Fast #
  • Part #B3579020000
  • Item #392112
  • Manufacturer Part #3579020000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PE-Coated cloth backing
  • Natural rubber based adhesive
  • Low VOC content
  • Provides maximum life closure for air handling systems
  • Seals seams airtight at difficult joints
  • Requires Certification
Dimensions & Measurements
Length
60 yd
Thickness
13 mil
Width
2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cloth
Electrical & Operational Information
Temperature Range
Up to 200 Deg F
Warranty & Product Information
ASTM
ASTM D-1000
Product Type
Duct Tape