This product requires certification to purchase.

2 in. x 60 yd. Cloth and Rubber Duct Tape in Silver

Covalence Specialty Adhesives

2 in. x 60 yd. Cloth and Rubber Duct Tape in Silver

  • Fast #
  • Part #B3570020000
  • Item #6207532
  • Manufacturer Part #3570020000
4.2 out of 5 Customer Rating
Brand image
Covalence Specialty Adhesives

2 in. x 60 yd. Cloth and Rubber Duct Tape in Silver

  • Fast #
  • Part #B3570020000
  • Item #6207532
  • Manufacturer Part #3570020000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
60 yd
Size
2 in x 60 yd
Thickness
13 mil
Width
2 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Cloth, Rubber
Tensile Strength
50 lbs/inch
Electrical & Operational Information
Temperature Range
40 to 200 Deg F
Warranty & Product Information
ASTM
ASTM D-1000
Product Type
Duct Tape
UL Listed
UL 723