This product requires certification to purchase.

4-17/20 in. x Black Aluminum Foil Tape

Covalence Specialty Adhesives

4-17/20 in. x Black Aluminum Foil Tape

  • Fast #
  • Part #B1087637
  • Item #7529685
  • Manufacturer Part #1087637
3.9 out of 5 Customer Rating
Brand image
Covalence Specialty Adhesives

4-17/20 in. x Black Aluminum Foil Tape

  • Fast #
  • Part #B1087637
  • Item #7529685
  • Manufacturer Part #1087637
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
60 yd
Size
60 yd x 2-21/25 in
Thickness
4.8 mil
Width
2-21/25 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Aluminum
Tensile Strength
27 lbs/inch
Electrical & Operational Information
Maximum Temperature
325
Temperature Range
-20 to 325 Deg F
Warranty & Product Information
CARB OTC LEED Compliant
No
Product Type
Aluminum Foil Tape
UL Listed
UL 181A-P
UPC
742366009777