This product requires certification to purchase.

2-1/2 in. x 60 yd. Metallic Silver Cloth Duct Tape

Covalence Specialty Adhesives

Nashua® 2-1/2 in. x 60 yd. Metallic Silver Cloth Duct Tape

  • Fast #
  • Part #B557004A
  • Item #685621
  • Manufacturer Part #557004A
4.7 out of 5 Customer Rating
Brand image
Covalence Specialty Adhesives

Nashua® 2-1/2 in. x 60 yd. Metallic Silver Cloth Duct Tape

  • Fast #
  • Part #B557004A
  • Item #685621
  • Manufacturer Part #557004A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High Strength PE-coated cloth backing
  • Aggressive natural rubber based adhesive
  • Low VOC content
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 yd
Thickness
14 mil
Width
2-1/2 in
Characteristics & Features
Collection
Nashua®
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Cloth
Electrical & Operational Information
Temperature Range
Up to 200 Deg F
Warranty & Product Information
ASTM
ASTM D-1000
Product Type
Duct Tape
UL Listed
Yes