This product requires certification to purchase.

48 in. Foil Bubble Duct Wrap

Covertech Fabricating

Big-8™ 48 in. Foil Bubble Duct Wrap

  • Fast #
  • Part #C228048050
  • Item #4099776
  • Manufacturer Part #2280-48-050
3.9 out of 5 Customer Rating
Covertech Fabricating

Big-8™ 48 in. Foil Bubble Duct Wrap

  • Fast #
  • Part #C228048050
  • Item #4099776
  • Manufacturer Part #2280-48-050
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No Foam Corner Spacers Needed
  • Requires Certification
Dimensions & Measurements
Height
32 in
Length
50 ft
Width
48 in
Characteristics & Features
Collection
Big-8™
Material
Plastic
Material Type
Polyethylene
R value
R8
Electrical & Operational Information
Temperature Range
-50 to 180 Deg F
Warranty & Product Information
Product Type
Duct Wrap
UPC
629136014776