This product requires certification to purchase.

18 Trash Or LP tank drawer

Coyote Outdoor Living

18 Trash Or LP tank drawer

  • Fast #
  • Part #CC3POD
  • Item #11743049
  • Manufacturer Part #C3-POD
5 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

18 Trash Or LP tank drawer

  • Fast #
  • Part #CC3POD
  • Item #11743049
  • Manufacturer Part #C3-POD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 304 stainless steel construction
  • Newly designed handle and handle end
  • Magnetic latches for easy closing
  • Fits 11 Inch Trash Bin (Not Included)
  • Fits Propane Tank (Not Included)
  • Rigid construction to ensure long term durability
  • Beveled trim
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18 in
Height
22 in
Length
15-1/2 in
Weight
28 lb
Width
15-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Handles
Single Handle
Warranty & Product Information
Application
Residential
Product Type
Single Storage Drawer
Type
CC3POD
UPC
850070149112