This product requires certification to purchase.

19" W Built In or Freestanding Outdoor 120V Electric Manual Control Barbecue Grill in 304 Stainless Steel

Coyote Outdoor Living

19" W Built In or Freestanding Outdoor 120V Electric Manual Control Barbecue Grill in 304 Stainless Steel

  • Fast #
  • Part #CC1EL120SMFS
  • Item #11742974
  • Manufacturer Part #C1EL120SM-FS
5 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

19" W Built In or Freestanding Outdoor 120V Electric Manual Control Barbecue Grill in 304 Stainless Steel

  • Fast #
  • Part #CC1EL120SMFS
  • Item #11742974
  • Manufacturer Part #C1EL120SM-FS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Constructed from rust resistant stainless steel
  • Monitor grilling temperatures with built-in temperature gauge
  • Easy to use knob controls
  • 304 Stainless Steel
  • Teflon coated cooking surface
  • Ceramic heating grid
  • 550 Degrees max temperature
  • 60 Minute safety timer with surge protector
  • Removeable frame for built-in application
  • Cover & two-piece tool set included
  • Requires Certification
Dimensions & Measurements
Depth
16-1/4 in
Height
45 in
Length
18-1/8 in
Weight
64 lb
Width
18-1/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Burners
2
Proposition 65
WARNING: This product can expose you to Carbon Monoxide, which is on the list of substances known by the state of California to cause cancer, birth defects or reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
AMP
11
Ignition System
Electric Ignition
Power Source
Plug-in
Warranty & Product Information
ADA Compliant
No
Type
CC1EL120SMFS
UPC
850056904070